Shop All Automotive Work & Scene Lighting
Ecco
LED Snowplow Light
Mfr # EZ4011-LIGHT
Zoro # G410397001
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heated Heated
- Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
- Includes Electrical Connection Electrical Connection Included
- Shape Square
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # EZ4011-LIGHT
- Zoro # G410397001
- UPC # 758379124093
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Height | 5 7/8 in |
Overall Depth | 3 5/16 in |
Overall Width | 8 1/2 in |
Details
Item | LED Snowplow Light |
Heated | Heated |
Vehicle Class | 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 |
Includes Electrical Connection | Electrical Connection Included |
Shape | Square |
IP Rating | IP68 |
Beam Type | High Beam, Low Beam |
Mount Type | Bolt |
Lighting Technology | LED |
Housing Material | Aluminum Alloy |
Series | EW4011 |
Number of Bulbs | 4 |
Mount Style | Surface |
Vehicle Side | Universal |
Light Type | Snowplow Light |
Electrical Connection | Blunt Cut Wire |
Description
LED Snowplow Light, Light Type Snowplow Light, Lighting Technology LED, Heated Heated, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Bolt, Electrical Connection Blunt Cut Wire, Shape Square, Number of Bulbs 4, Overall Height 5 7/8 in, Overall Width 8 1/2 in, Overall Depth 3 5/16 in, Housing Material Aluminum Alloy, IP Rating IP68
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 2 qt, 15-1/4", 1-1/16", Yellow (94310)
- MINN KOTA MKP-34 Prop & Nut Kit E (1865019)
- ERICKSON Steel Headache Rack (07715)
- MAIN FILTER HUSKY HC390601 Replacement/Interchange Spin-On Filter (MF0057997)
- ECCO Strobe Light, 16 LED, Clear Lens (ED3789AC)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040AW)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- ECCO Strobe Light, 8 LED, Clear Lens (ED3788AC)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- ECCO WORK LAMP, 9 LED, ROUND, FLOOD, 12-24V (E92005W)
- BUYERS PRODUCTS 66 Inch Oval LED Light Bar Kit (8891169)
- Ecco Automotive Lighting