Shop All Automotive Warning & Marker Lights
Ecco
LED Rotator Beacon, Amber, 3 Bolt
Mfr # EB7813A
Zoro # G8463959
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial Applications; Electrically Powered Vehicles and Equipment
- Lamp Type Led
- Housing Material Reinforced Nylon
- Mounting 3 Bolt
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EB7813A
- Zoro # G8463959
- UPC # 758379079508
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Details
Item | LED Rotator Beacon, Amber, 3 Bolt |
Application | Industrial Applications; Electrically Powered Vehicles and Equipment |
Lamp Type | Led |
Housing Material | Reinforced Nylon |
Mounting | 3 Bolt |
Color | Amber |
Rating | 1.36A |
Voltage | 12 to 24VDC |
Material | polycarbonate |
Operating Temp. | -40 Degrees to 158 Degrees F |
Description
LED Rotator Beacon,Amber,3 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Differential Pinion Repair Sleeve - Front, 99187 (99187)
- VALVOLINE Synthetic Grease Tub Gray-Black/Buttery (VV986)
- SKF Shaft Sleeve, Dia. 3.435 in. to 3.441 in. (99339)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7082)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585A-VM)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B-VM)
- ECCO 5800 Rotating Strobe Beacon, Red, Halogen Lamp, 3BoltFlange Mount, 12 Vdc622 W, 49 A (5813R)
- ECCO Warning Light, LED, Clear (ED3705C)
- ECCO Beacon Light, Amber, 7" H (7970A)
- ECCO LED Rotator Beacon, Amber, 1 Bolt/Flexi (EB7816A)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (191XL-S120240R)
- Ecco Automotive Warning & Marker Lights