Shop All Automotive Warning & Marker Lights
Ecco
LED Rotator Beacon, Amber, 1 Bolt/Flexi
Mfr # EB7816A
Zoro # G8757277
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Amber
- Housing Material Reinforced Nylon
- Mounting 1 Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EB7816A
- Zoro # G8757277
- UPC # 758379079652
- Country of Origin China
- Category Automotive Warning & Marker Lights
Details
Item | LED Rotator Beacon, Amber, 1 Bolt/Flexi |
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Amber |
Housing Material | Reinforced Nylon |
Mounting | 1 Bolt |
Rating | 1.36A |
Application | Industrial Applications; Electrically Powered Vehicles and Equipment |
Material | polycarbonate |
Operating Temp. | -40 Degrees to 158 Degrees F |
Description
LED Rotator Beacon,Amber,1 Bolt/Flexi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Buna N Square Cut Cover Gasket, G252 (G252)
- VICTRON ENERGY VE.Direct Cable 0.9m (ASS030530209)
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC175)
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 1ga. and 1/0 (125107-001)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- ECCO Directional Lamp, 1-7/64" H, 1-39/64" D (ED3766AC)
- ECCO Warning Light, LED, Amber/Clear (ED3777AW)
- ECCO Warning Light, LED, Amber (ED3704A)
- ECCO Warning Light, LED, Amber (ED3705A)
- ECCO Beacon Light, Amber, Clear, 3-5/16" H (EB7185CAC)
- KELLEY Bases, Socket Lamp (711-372)
- Ecco Automotive Lighting