Shop All Vehicle Bulbs & Lenses
Ecco
LED Interior Lighting, Gray
Mfr # EW0410
Zoro # G0506792
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Indoor Areas
- Features 200 lm, 5-13/32 in L, Rectangular Shape
- Color Gray
- Number of Bulbs 22
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW0410
- Zoro # G0506792
- UPC # 758379067666
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Overall Length | 5 3/8 in |
Overall Width | 5 3/8 in |
Overall Height | 2 in |
Details
Item | LED Interior Lighting |
For Use With | Indoor Areas |
Features | 200 lm, 5-13/32 in L, Rectangular Shape |
Color | Gray |
Number of Bulbs | 22 |
Shape | Rectangular |
Lens Color | Clear |
Includes | Mounting Hardware |
Standards | CE, R10, RCM, RoHS Compliant |
Lighting Technology | LED |
Housing Material | Aluminum |
Accessory Type | LED Interior Lighting |
Includes Electrical Connection | Electrical Connection Not Included |
Series | EW0400 Series |
Electrical Connection | Blunt Cut Wires |
Current | 0.4 A |
Light Type | Courtesy Light |
Maximum Brightness | 200 lm |
Manufacturer Warranty | 5 yr |
Mount Type | Fastener |
Mount Style | Surface |
Description
LED Interior Lighting, Shape Rectangular, Operating Voltage 12-24V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 200 lm, Electrical Connection Blunt Cut Wires, Overall Length 5 3/8 in, Includes Electrical Connection Electrical Connection Not Included, Overall Width 5 3/8 in, Overall Height 2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Mount Type Fastener, Standards CE, R10, RCM, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT348)
- CURT Trailer Hitch, 2" Receiver, Class 3,13167 (13167)
- VELVAC Air Brake, Nylon, Male Elbow, 3/8"x1/8" (016962)
- NTK Turn Signal Switch, 1S2496 (1S2496)
- ECCO LED, Interior Light, Circular, Chrome (EW0221)
- ECCO LED, Interior Light, 24 ft., Module Strip (EW0134)
- ECCO Worklamp, 6 LEDs, Flood, Rectangular (EW2409)
- ECCO Lens Low Profile 6500 6600, 6700, 6900, (R6050LC)
- ECCO Worklamp, Led 4, Spot, Square, 12-24 (EW2470)
- ECCO Worklamp, Led 9, Spot, Magnetic, 12-24 (EW2450-MG)
- PEAK Peak Led 194/168B (194/168LED-BPP)
- Ecco Automotive Lighting