Shop All Vehicle Bulbs & Lenses
Ecco
LED, Interior Light, Rectangular, 25"
Mfr # EW0601
Zoro # G2353823
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 3700
- Features 25" Length; 144 LED's; Surface Mount with Concealed Fasteners(Hardware Included); Aluminum Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW0601
- Zoro # G2353823
- UPC # 758379067741
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Lumens | 3700 |
Features | 25" Length; 144 LED's; Surface Mount with Concealed Fasteners(Hardware Included); Aluminum Housing |
Item | LED,Interior Light,Rectangular,25" |
Description
LED,Interior Light,Rectangular,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK1955 (6PK1955)
- DIVERSITECH ECO-BRITE YELLOW UNIV (BGB704012Y)
- NMC Blue Reflective Tape 1x10 Yds (RPS1B)
- ZWIPES Auto Professional Waffle Drying Towel, 2-Pack (879-2)
- ECCO Lens, 6260 Series, Amber (R6260LA)
- ECCO Worklamp, 7 LEDs, Flood, Square (EW2112)
- ECCO Lens, 6220 Series, Amber (R6220LA)
- ECCO Lens 12 Series, End, Clear (ER0003)
- ECCO LED, Interior Light, 24" Strip (EW0117)
- ECCO LED, Interior Light, 12" Strip (EW0116)
- ILC Replacement For CEC INDUSTRIES 1159 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-EY4Z-2)
- Ecco Automotive Lighting