Shop All Vehicle Bulbs & Lenses
Ecco
LED, Interior Light, 24" Strip
Mfr # EW0117
Zoro # G2353379
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1
- Lumens 880
- Color Clear Lens
- Features 24" Length; Easy to Install with Screws or High Bond Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW0117
- Zoro # G2353379
- UPC # 758379067376
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Watts | 1 |
Lumens | 880 |
Color | Clear Lens |
Item | LED,Interior Light,24" Strip |
Features | 24" Length; Easy to Install with Screws or High Bond Tape |
Description
LED,Interior Light,24" Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Dorman 921-069 Engine Oil Dipstick (921-069)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Truck Trans. Jack - U.S.A. (72025)
- KEN-TOOL Bead Brkg Wg, 18 In, Stl (35427)
- SUNOCO RACE JUGS Sunoco Race Jugs R3100CL 3 gal Utility Jug; Clear (SRJR3100CL)
- ECCO Halogen Bulb, 5100, 5800, 60 Series (R5812BH)
- ECCO LED, Interior Light, Circular, Chrome (EW0221)
- ECCO LED, Interior Light, 24 ft., Module Strip (EW0134)
- ECCO Lens 12 Series, End, Clear (ER0003)
- ECCO Worklamp, Led 9, Spot, Magnetic, 12-24 (EW2450-MG)
- ECCO LED, Interior Light, 12" Strip (EW0116)
- MARINE SPORT LIGHTING 42.5In 200-Watt Marine Led Light Bar - White (MS200WSRS)
- Ecco Automotive Headlight, Signal & Tail Light Assemblies