Shop All Vehicle Bulbs & Lenses
Ecco
LED, Interior Light, 12" Strip
Mfr # EW0116
Zoro # G2353403
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1
- Color Clear Lens
- Lumens 450
- Features 12" Length; Easy to Install with Screws or High Bond Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW0116
- Zoro # G2353403
- UPC # 758379067369
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Watts | 1 |
Color | Clear Lens |
Lumens | 450 |
Features | 12" Length; Easy to Install with Screws or High Bond Tape |
Item | LED,Interior Light,12" Strip |
Description
LED,Interior Light,12" Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Reusable Fltr Crtrdg, For 6NVR5 and 6NVR6 (55B011)
- SEACHOICE Polypropylene Pry-Up Deck Plate, White, Hole: 10-5/8" (39581)
- ELKHART TOOL & DIE Elkhart Tool & Die 724 Standard Single Camper Step - 7.25" Drop, 24" Wide Tread (724)
- STABILUS Gas Spring Trunk/Hatch, 3B-029499 (3B-029499)
- ECCO Worklamp, Led9, Flood, Magnetic, 12-24 (EW2451-MG)
- ECCO Lens Low Profile 6500 6600, 6700, 6900, (R6050LC)
- ECCO LED, Interior Light, 24 ft., Module Strip (EW0134)
- ECCO Worklamp, Led 4, Spot, Square, 12-24 (EW2470)
- ECCO Lens 12 Series, End, Clear (ER0003)
- ECCO LED, Interior Light, Rectangular, 33" (EW0602)
- LUMAPRO Miniature Lamp, 70, 2.0W, T1 3/4, 14V, PK10 (70-10PK)
- Ecco Automotive Headlight, Signal & Tail Light Assemblies