Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3802RW-WWG
Zoro # G405778396
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology - Vehicle Lighting LED
- Width - Vehicle Lighting 4 3/4 in
- Number of Heads 1
- Housing Material Polycarbonate
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # ED3802RW-WWG
- Zoro # G405778396
- UPC # 758379109007
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 4 3/4 in |
Length - Vehicle Lighting | 4 3/4 in |
Height - Vehicle Lighting | 1 2/5 in |
Overall Height | 1 3/8 in |
Overall Length | 4 3/4 in |
Overall Depth | 3/8 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Red/White, Wattage 10.9 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-27/32x2-15/16x2-27/32 In (BF7915)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 2.5" x2.5" x1.5" (A-RA100RRB-I)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11390 (11390)
- SPARTAN POWER 100 Feet of Black 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG100FTBLACK)
- ECCO Replacement Lens, Red, For Use With 6200 Series Beacons, 4 In Height (R6220LR)
- ECCO Beacon, Red, 4" H (6465R-MG)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A)
- ECCO Warning Light, Red, 3-29/32" H (ED0016R)
- ECCO Lightbar, 52", 16 Led, S/D, 12 Vdc, Amb (27-00009-E)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706C)
- GROTE LIGHTING YEL LED FLASHING MKR LAMP (54593)
- Ecco Automotive Warning & Marker Lights