Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3802RBW-WWG
Zoro # G005778390
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Width - Vehicle Lighting 4 3/4 in
- Wide Range - Vehicle Lighting Perimeter Light
- Includes Mounting Hardware
- Voltage - Vehicle Lighting 12 to 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # ED3802RBW-WWG
- Zoro # G005778390
- UPC # 758379109090
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 4 3/4 in |
Height - Vehicle Lighting | 1 2/5 in |
Length - Vehicle Lighting | 4 3/4 in |
Overall Height | 1 3/8 in |
Overall Depth | 4 3/4 in |
Overall Length | 4 3/4 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Blue, Wattage 11.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 4 3/4 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-1/2 x 14-3/16 In (PT9376)
- EXTRACT-ALL Filter, MERV 6, 12x12x1 (RF-987-Panel4pk)
- KEN-TOOL Deluxe Wheel Lock Removal Kit, 13PC (30171)
- ILC Replacement for JW Speaker 800vf/1156-12v replacement light bulb lamp, 10PK (800VF/1156-12V JW SPEAKER)
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A-VM)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A)
- ECCO Warning Light, LED, Amber/Green (ED3777AG)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A-VM)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- ECCO Beacon Light, Amber, 3-5/16" H (EB7185AAA)
- INFINITE INTERNATIONAL UL555000 Magnet Towing Light Kit (181402)
- Ecco Automotive Lighting