Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3802BW-WWG
Zoro # G205778350
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 1
- Features 25% Thinner than Previous Models, Synchronizable, Temperature Range -22 Degrees F to +122 Degrees F (-30 Degrees C to +50 Degrees C)
- Standards CA T13, R10, RoHS Compliant
- Wiring Connection - Vehicle Lighting Blunt Cut Wires
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3802BW-WWG
- Zoro # G205778350
- UPC # 758379108987
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 2/5 in |
Length - Vehicle Lighting | 4 3/4 in |
Width - Vehicle Lighting | 4 3/4 in |
Overall Length | 4 3/4 in |
Overall Height | 1 3/8 in |
Overall Depth | 3/8 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Blue/White, Wattage 12.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2703 (3L-2703)
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- CURT Black Steel Hitch Tube Cover, 2", 22750 (22750)
- SEACHOICE PWC Fluke Anchor Kit, Approx. 1-3/4 lbs. (41160)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Blue (7945B)
- ECCO Beacon Light, Plastic, 3-29/32" H (6465A)
- ECCO Rotating Beacon, Polycarbonate, 6-39/64" H (5813A-MG)
- ECCO Beacon Light, Aluminum, 3-29/32" H (6465A-MG)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5545CA)
- ECCO Beacon, Amber, 4-29/32" H (6263A)
- ECCO Beacon Light, Clear, 5" H (7965C)
- Ecco Automotive Lighting