Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3802AW-WWG
Zoro # G205778336
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CA T13, R10, RoHS Compliant
- Width - Vehicle Lighting 4 3/4 in
- Number of Flash Patterns - Vehicle Lighting 135
- Current Drawn 0.73A
- Wiring Connection - Vehicle Lighting Blunt Cut Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3802AW-WWG
- Zoro # G205778336
- UPC # 758379108994
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 4 3/4 in |
Height - Vehicle Lighting | 1 2/5 in |
Length - Vehicle Lighting | 4 3/4 in |
Overall Height | 1 3/8 in |
Overall Length | 4 3/4 in |
Overall Depth | 3/8 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 12.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 4 3/4 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE $BOOSTER HD PPS single PAC w/GENS SOLAR (TBES5000)
- GROCO 1-1/2" NPT x 1-1/2" ID Bronze Pipe to Hose Straight Fitting (PTH-1500)
- CHECKPOINT Loose Wheel Nut Indicator, 22mm, Plastic (CPY22MM)
- STINGER ELECTRONICS 500 AMP RELAY (SGP35)
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A-VM)
- ECCO Lightbar, LED, Amber, 54" L (12-50088-ES)
- ECCO Strobe Beacon, Amber, 5" H (6550A)
- ECCO Safety Director, LED, Amber (3410A)
- ECCO Beacon Light, Amber, 7" H (7970A)
- ECCO Pedestrian Warning Light (EW2011B)
- GROTE LIGHTING YEL-2-SLD BEAMS ROTO-BEACON-12 VOLT (76223)
- Ecco Automotive Lighting