Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3511W-WWG
Zoro # G305778380
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Drawn 1.4A
- Flashes per Minute 36
- Number of Heads 1
- Lens Material Polycarbonate
- Voltage - Vehicle Lighting 12 to 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3511W-WWG
- Zoro # G305778380
- UPC # 758379111819
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3 3/10 in |
Height - Vehicle Lighting | 1 1/10 in |
Length - Vehicle Lighting | 3 3/10 in |
Overall Depth | 1/2 in |
Overall Length | 3 5/16 in |
Overall Height | 1 1/8 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 17.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Backbone Cable - 0.5M (270001)
- LISLE Multi App Oil Funnel Set 14Pc (19912)
- MILTON INDUSTRIES Truck Tire Inflator Gauge (553)
- TRICO Trico Wiper Blades, 11-H (11-H)
- ECCO LED Directional Warning Light (EB8160A-VM-WWG)
- ECCO Led Beacon, 12-80Vdc, 0.5" Pipe, Red (6267R)
- ECCO Beacon Light, Amber, 5-39/64" H (7960A)
- ECCO Beacon Light, Amber, 2-5/16" H (EB7180A-VM)
- ECCO Warning Light, LED, Amber/Green (ED3777AG)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- Ecco Automotive Warning & Marker Lights