Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3511AW-WWG
Zoro # G105778368
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Lens Material Polycarbonate
- Rating SAE Class I
- Features All Electronics Embedded in Light Head
- Height - Vehicle Lighting 1 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3511AW-WWG
- Zoro # G105778368
- UPC # 758379111741
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 1/10 in |
Width - Vehicle Lighting | 3 3/10 in |
Length - Vehicle Lighting | 3 3/10 in |
Overall Length | 3 5/16 in |
Overall Height | 1 1/8 in |
Overall Depth | 1/2 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 11.5 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Self-Adjust Oil Filter Pliers (W54312)
- MAIN FILTER MP FILTRI CS100A10A Replacement/Interchange Spin-On Filter (MF0058032)
- PENNZOIL 0W-20 Gasoline Synthetic Motor Oil 1 qt (550058594)
- EXTREME MAX Extreme Max 3006.8249.2 BoatTector Stainless Steel D Shackle - 5/8", 2-Pack (3006.8249.2)
- ECCO LED Directional Warrning Light (ED5051VDL1-RW-WWG)
- ECCO Led Beacon, 12-24Vdc, 11 Patterns, Clear (7960CC)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A)
- ECCO Beacon Light, Amber, Clear, 2-5/16" H (EB7180CA)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CAC-VM)
- ECCO Safety Director, LED, Amber (37048AS)
- PETERSON Led Flshg Amber Mgntc (V772A)
- Ecco Automotive Lighting