Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3511AR-WWG
Zoro # G605778363
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashes per Minute 36
- Width - Vehicle Lighting 3 3/10 in
- Number of Heads 1
- Wiring Connection - Vehicle Lighting Blunt Cut Wires
- Length - Vehicle Lighting 3 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3511AR-WWG
- Zoro # G605778363
- UPC # 758379111734
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 3 3/10 in |
Length - Vehicle Lighting | 3 3/10 in |
Height - Vehicle Lighting | 1 1/10 in |
Overall Depth | 1/2 in |
Overall Length | 3 5/16 in |
Overall Height | 1 1/8 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage 11.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LHA TTE1510 Replacement/Interchange Spin-On Filter (MF0058085)
- KEN-TOOL Mt and Demount Spoon, 30 In, 11/16 In (33219)
- TEKONSHA BREAKAWAY SWITCH, NYLON W/ WELDABLE TAB (2010-B125)
- SWIVL-EZE Pedestal Kit Includes Seat Mount, Post and 9" Base (23809-7)
- ECCO LED Directional Warning Light (EB8160A-VM-WWG)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5587CA)
- ECCO Warning Light, LED, Amber (ED3703A)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- ECCO Safety Director, LED, Amber (ED3315A)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7816A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-120A)
- Ecco Automotive Lighting