Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warrning Light
Mfr # ED3511A-WWG
Zoro # G805778347
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Aluminum
- Height - Vehicle Lighting 1 1/10 in
- Lens Material Polycarbonate
- Lens Design UV-Stabilized
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3511A-WWG
- Zoro # G805778347
- UPC # 758379111710
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 1/10 in |
Width - Vehicle Lighting | 3 3/10 in |
Length - Vehicle Lighting | 3 3/10 in |
Overall Depth | 1/2 in |
Overall Height | 1 1/8 in |
Overall Length | 3 5/16 in |
Description
LED Directional Warrning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 8.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 5/16 in, Overall Diameter Not Applicable, Overall Height 1 1/8 in, Overall Depth 1/2 in, IP Rating IP67, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for P10066A / CHAMPION (B1SO0001039)
- ILC Replacement for Leece Neville 2600JC Alternator (WX-XVRY-1)
- SNOWPLOW AFTERMARKET MANUFACTURING Shoe Assembly, 6 In, For Western 49067 (1303200C)
- ZORO SELECT Drip Pan Kit, Absorbs 5.5 gal. Oil, , White (3RPV2)
- ECCO Warning Light, LED, Amber/Blue (ED3777AB)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585CA-VM)
- ECCO Flush Mount LED Directional Light, ED9040B (ED9040B)
- ECCO LED Warning Light (ED9015AG)
- ECCO Flood Light, LED, 2-13/16" D (EW2110)
- ECCO LED Warning Light (ED9015AR)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- Ecco Automotive Warning & Marker Lights