Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warning Light
Mfr # EW3007-F-WWG
Zoro # G605778370
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Vehicle Lighting 3 3/16 in
- Lamp Life 80,000 hr
- Manufacturers Warranty Length 5 yr.
- Lamp Type LED
- Height - Vehicle Lighting 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW3007-F-WWG
- Zoro # G605778370
- UPC # 758379091852
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Length - Vehicle Lighting | 3 3/16 in |
Manufacturers Warranty Length | 5 yr. |
Height - Vehicle Lighting | 3 3/8 in |
Width - Vehicle Lighting | 3 3/16 in |
Overall Width | 3 in |
Overall Height | 3 3/8 in |
Overall Depth | 3 3/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 3 3/16 in, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 3/8 in, Head Shape Square, Overall Width 3 in, Standards CE, RoHS Compliant, Series EW3007-F Series, Base Material Aluminum, Current 1 A, Housing Material Aluminum, Lamp Life 80,000 hr, Lens Material Polycarbonate, Manufacturer Warranty 5 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood SP-37914 2 in. Wedge Extension Post - 24 in. to 30 in. (SP-37914)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B1421)
- DONOVAN Switch, Rocker, 12V, 1800602 (1800602)
- MOTORCRAFT Sensor-Camshaft Position, Du102 (DU102)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CAC-VM)
- ECCO Rotating Beacon, Polycarbonate, 5-3/4" H (5813A)
- ECCO Mini Lightbar, LED, Amber, 15" L (5585A-VM)
- ECCO Beacon Light, Amber, 5" H (7965A-HBT)
- ECCO Warning Light, LED, Amber (ED0004A)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Red (7945R)
- GROTE LIGHTING YEL- SINGLE FLASH-MIGHTY MINI-STROBE (77103)
- Ecco Automotive Warning & Marker Lights