Shop All Automotive Warning & Marker Lights
Ecco
LED Directional Warning Light
Mfr # EB8160CA-VM-WWG
Zoro # G705778409
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Vehicle Lighting 3 7/20 in
- Standards CISPR 25, Class 5, ECE R10, RCM, CA T13
- Voltage 12 to 24V
- Length - Vehicle Lighting 6 14/25 in
- Light Type - Vehicle Lighting Flashing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EB8160CA-VM-WWG
- Zoro # G705778409
- UPC # 758379116104
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 3 7/20 in |
Length - Vehicle Lighting | 6 14/25 in |
Manufacturers Warranty Length | 5 yr. |
Width - Vehicle Lighting | 6 14/25 in |
Overall Height | 3 3/8 in |
Overall Diameter | 6 9/16 in |
Description
LED Directional Warning Light, Light Type Flashing Beacon, Light Color Amber, Wattage 61 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 10-30V DC, Overall Length Not Applicable, Overall Diameter 6 9/16 in, Overall Height 3 3/8 in, Overall Depth Not Applicable, IP Rating IP67, IP69K, Compatible Vehicle Type Universal, Number of Heads 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W & E SALES CO 5/16-18 USS NUT SZ NUTSERT 10PK*AV11314 (WE2156)
- GROTE Gladhand Filter Screen, PK25 (81-0115-25)
- MAYHEW Pneu Separating Fork 1-11/16 43 (31938)
- POWERDRIVE 120 Watt Power Inverter (PWD120)
- ECCO Warning Light, LED, Amber (ED3777A)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (EB7930A)
- ECCO Lightbar, 52", 16 Led, S/D, 12 Vdc, Amb (27-00009-E)
- ECCO LED Directional Warrning Light (ED3802RW-WWG)
- ECCO Warning Light, Red, 3-29/32" H (ED0016R)
- ECCO LED Beacon, Round, Class 2, Clear Lens, 3" (EB7260CA)
- ECCO Warning Light, LED, Amber/Clear (3965AC)
- Ecco Automotive Lighting