Shop All Automotive Back Up Alarms
Ecco
LED Corner Strobe, White
Mfr # 9022CC
Zoro # G4852994
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 16V DC
- Lamp Type Led
- Lens Color Clear
- Light Output 660 Lumen
- Current Drawn 1.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 9022CC
- Zoro # G4852994
- UPC # 758379046302
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 7/8 in |
Diameter | 1 in |
Overall Height | 1 5/16 in |
Overall Width | 1 1/8 in |
Overall Diameter | 1 1/8 in |
Description
Warning Light, Light Color White, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12V DC, Number of Flash Patterns 16, Installation Type Permanent, Overall Diameter 1 1/8 in, Overall Height 1 5/16 in, Overall Width 1 1/8 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series 9031 Series, Standards CE, R10, Includes 9 ft Cable, In-Line Waterproof Driver Module, Mount Type Pop-In, Current 0.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cone, 498 (498)
- BALDWIN FILTERS Hvy-Dty Version Of P999 (P999-HD)
- SCHMITT & ONGARO MARINE Ongaro Wiper Switch - 3-Position Rocker (40400)
- MIDWEST FASTENER 1/4"-20 x 5" Zinc J Hold Down Bolt 5PK (34824)
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010R)
- ECCO Mini Lightbar, LED, Amber, Magnetic, 8 Heads (5580A-VM)
- ECCO Directional Lamp, LED, Amber, 1 Watt (3811A)
- ECCO Directional Arrow, Amber, 53-13/16" L (ED3307A)
- ECCO Back Up Alarm, 97dB, 2-1/2 In. H (520)
- BAJA DESIGNS LP4 Pro LED Spot Clear Lens Pair (297801)
- Ecco Automotive Electrical