Shop All Automotive Back Up Alarms
Ecco
LED Corner Strobe, White
Mfr # 9021CC
Zoro # G4852951
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30V DC
- Lamp Type Led
- Lens Color Clear
- Light Output 660 Lumen
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 9021CC
- Zoro # G4852951
- UPC # 758379043097
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height | 7/8 in |
Diameter | 1 in |
Overall Height | 1 1/8 in |
Overall Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Warning Light, Light Color White, Lighting Technology LED, Electrical Connection Blunt Cut Wires, Operating Voltage 12V DC, Number of Flash Patterns 16, Installation Type Permanent, Overall Diameter 1 1/2 in, Overall Height 1 1/8 in, Overall Width 1 1/2 in, Maximum Brightness Not Applicable, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Series 9021 Series, Standards CE, R10, Includes 9 ft Cable, In-Line Waterproof Driver Module, Mount Type Bolt, Current 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Random Orbit Polisher/Waxer, 10" (KTI10210)
- LISLE No Splatter Pad, 15" Diameter (38750)
- WOLO Motorcycle Horn Wiring Kit (MCWK-2)
- PUROLATOR Purolator PL15317 PurolatorONE Advanced Engine Protection Oil Filter (PL15317)
- ECCO Back Up Alarm, Black, 3-7/64" H (EA6100)
- ECCO Flood Light, LED, 2-29/32" Depth, 5" H (E92013)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- ECCO Mini Lightbar, LED, Amber, Magnetic, 8 Heads (5580A-VM)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA955)
- JAMESON HDI Series 50-watt LED Equipment Light, Spot/Wide Beam, 5000 lumen (HDI-1813-HY)
- Ecco Automotive Back Up Alarms