Shop All Automotive Warning & Marker Lights
Ecco
Led Beacon, Low Profile, 12-36Vdc, Clear
Mfr # 7460CC
Zoro # G9541570
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket, Mounting Hardware
- Features Maintenance Free, Overhead Heatsink
- Standards CE, R10
- Flashes per Minute 75
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 7460CC
- Zoro # G9541570
- UPC # 758379039526
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 3 1/8 in |
Overall Diameter | 6 3/8 in |
Description
Led Beacon,Low Profile,12-36Vdc,Clear, Light Type Flashing Beacon, Light Color White, Wattage 39 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-36V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 3 1/8 in, Overall Depth Not Applicable, IP Rating IP66, Compatible Vehicle Type Universal, Number of Heads 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-1/4 x 14-1/2 in. (PA2739)
- WEATHERHEAD Male Elbow, 3/8-18, 1/4 In Tube Sz (1869X4X6)
- A & I PRODUCTS Tedder Tooth 13" x4" x1.5" (A-PZ224)
- MSD IGNITION DIST CAP/ROTOR GM EXT COIL (8406)
- ECCO Beacon Light, Amber, 7" H (7950A)
- ECCO LED Warning Light (ED9015AG)
- ECCO Warning Light, LED, Amber (ED0010A)
- ECCO Beacon Light, Aluminum, 3-29/32" H (7160A)
- ECCO LED Warning Light (ED3793AW)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7816A)
- ECCO SAFETY GROUP SAE CLASS I LED SAFETY DIRECTOR 9 FLASH PATTERNS IN-CAB CONTROLLER 35FT CABLE (ED3335A)
- Ecco Automotive Warning & Marker Lights