Shop All Automotive Warning & Marker Lights
Ecco
Led Beacon, Low Prof, 12-48Vdc, Red
Mfr # 7945R
Zoro # G9541677
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket, Mounting Hardware
- Standards CE, R10, RoHS Compliant, UKCA
- Lens Color Red
- Number of Heads 1
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 7945R
- Zoro # G9541677
- UPC # 758379051368
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 4 7/8 in |
Overall Diameter | 6 1/2 in |
Description
Led Beacon,Low Prof,12-48Vdc,Red, Light Type Flashing Beacon, Light Color Red, Wattage 16 W, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 4 7/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C60 (C60)
- AFTERMARKET Brake Band Fits John Deere 450C 450D 450E 450G 455C 455D 455E (AT142175)
- SKF Shaft Sleeve, Dia. 1.179 to 1.184 In (99114)
- BOSCH Cabin Air Filter, P3906WS (P3906WS)
- ECCO Beacon, Red, 4" H (6465R)
- ECCO Lightbar, LED, Amber, 60" L (12-50061-ES)
- ECCO Beacon Light, Amber, 7" H (7970A)
- ECCO Warning Light, LED, Amber (ED3703A)
- ECCO Replacement Lens, Amber, 7" H (R6070LA)
- ECCO Beacon, Green, 4" H (6465G)
- GROTE Clr/Mkr, Yel, Led, Micronova Pc W/Grommet (47973)
- Ecco Automotive Warning & Marker Lights