Shop All Automotive Warning & Marker Lights
Ecco
Led Beacon, 12-24Vdc, 11 Patterns, Clear
Mfr # 7960CC
Zoro # G9541239
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gasket, Mounting Hardware
- Features Encapsulated, Maintenance Free
- Standards CE, R10, RoHS Compliant, UKCA
- Number of Flash Patterns 11
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 7960CC
- Zoro # G9541239
- UPC # 758379034071
- Country of Origin Viet Nam
- Category Automotive Warning & Marker Lights
Dimensions
Overall Height | 5 11/16 in |
Overall Diameter | 6 1/2 in |
Description
Led Beacon,12-24Vdc,11 Patterns,Clear, Light Type Flashing Beacon, Light Color White, Wattage 39 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 5 11/16 in, Overall Depth Not Applicable, IP Rating IP56, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Brake Bar Lever Parking Brake S, 21149 (21149)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 9-3/16 In (PT189MPG)
- STENS Spark Plug For Ngk 4549, Cr7Hsa Packaging Type Oem Package; 130-182 (130-182)
- CLORE AUTOMOTIVE PREMIUM 12V JUMP STARTER & POWER SUPPLY (JSJNC770R)
- ECCO Beacon Light, Amber, Green, 3-5/16" H (EB7185CAG)
- ECCO Warning Light, LED, Amber (3861A)
- ECCO Beacon Light, Plastic, 4-29/32" H (6267A)
- ECCO LED Warning Light (ED9015AR)
- ECCO Beacon Lens, Low Profile, Blue (R6050LB)
- ECCO Warning Light, LED, Amber/Blue (ED3777AB)
- GROTE Clearance/Marker Lamp, Double Bulb, Yellow (46743)
- Ecco Automotive Lighting