Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 3" D
Mfr # EW2431
Zoro # G2123998
original price:
$85.79
4% off
new price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lens Color Clear
- Lens Shape - Vehicle Lighting Round
- Lamp Type LED
- Light Output 2,075 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2431
- Zoro # G2123998
- UPC # 758379052501
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 1/2 in |
Width - Vehicle Lighting | 5 1/4 in |
Length - Vehicle Lighting | 6 in |
Overall Depth | 1 7/8 in |
Overall Diameter | 4 5/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 7/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK10 (5951-010E)
- REESE TOWPOWER Winch 1100Lb (74418)
- GATES 90Deg Molded Heater Hose - Pipe To Water Pump, 28474 (28474)
- TIMKEN Wheel Bearing, 3984 (3984)
- ECCO Back Up Alarm, Black, 2-13/16" H (580)
- ECCO Back Up Alarm, Black, 3" H (SA940)
- ECCO Flood Light, LED, 2-1/2" D (EW2321)
- ECCO Spot Light, LED, 3-19/64" Depth, 5-13/64" H (EW2450)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- ECCO Back Up Alarm, 87dB (505)
- ECCO Back Up Alarm, Black, 4-13/64" H (820N)
- Ecco Automotive Back Up Alarms