Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 3-7/64" D
Mfr # EW2501
Zoro # G2124083
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Voltage 12 to 24V DC
- Lens Shape - Vehicle Lighting Rectangular
- Lamp Type LED
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2501
- Zoro # G2124083
- UPC # 758379052525
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 4 1/2 in |
Width - Vehicle Lighting | 6 in |
Length - Vehicle Lighting | 7 in |
Length | 5-39/64" |
Width | 5-39/64" |
Overall Height | 3 13/16 in |
Overall Width | 5 11/16 in |
Overall Depth | 3 1/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 3 1/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 13/16 in, Head Shape Rectangular, Overall Width 5 11/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE SOFT ROPE SHACKLE, 7/16-INCH, 7500 LBS WLL (11235.5)
- MOTOSHIELD PRO Nano Ceramic Tint Film 40Inch x 72Inches Uncut Window Tint Roll (50%) (450-401)
- DISCO Blk License Plate Screws 6x16mm 10mm Hx Wash Hd Slotted PK50 (12269PK)
- PROMARINER Universal AC Plug - White (51310)
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- ECCO Back Up Alarm, 87 to 112dB, Black (SA917N)
- ECCO Flood Light, LED, 2-13/64" D (EW2102)
- ECCO LED Corner Strobe, Amber (9021AA)
- ECCO Back Up Alarm, Black, 4-13/64" H (820N)
- ECCO Flood Light, LED, 1-45/64" D, 3-51/64" H (EW2481)
- FEDERAL SIGNAL Strobe Light, Red, Flash Tube (141ST-012R)
- Ecco Automotive Electrical