Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 2-51/64" Depth, 3-7/64" H
Mfr # EW2341
Zoro # G4883929
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type LED
- Lens Color Clear
- Lens Shape - Vehicle Lighting Oval
- Light Output 2,050 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2341
- Zoro # G4883929
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 3 1/8 in |
Length - Vehicle Lighting | 5 3/8 in |
Depth | 2-51/64" |
Height | 3-7/64" |
Overall Height | 3 1/8 in |
Overall Width | 5 5/16 in |
Overall Depth | 2 13/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 13/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/8 in, Head Shape Oval, Overall Width 5 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Not Applicable, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z23Sport Ceramic Pad, Z23-1212 (Z23-1212)
- PERFECT EQUIPMENT Wheel Weight, EN Srs Coated, 10g., PK25 (EN010)
- ZEP Brake Wash, Aerosol, 20n14, PK12 (1049719)
- WESTWARD V Core Trq Tool, 1.41 oz., 3/4 In, 5 In (2HLE2)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5580CA-MG)
- ECCO LED STT Combo Light (ED3040AW-WWG)
- ECCO Flood Light, LED, 1-13/16" D (E92005)
- ECCO Back Up Alarm, Black, 4-1/2" H (435)
- ECCO Mini Lightbar, Amber, Magnetic, 20 Heads (5590A-VM)
- ZORO SELECT Back Up Alarm, 82 to 107dB, 3-1/8 In. H (18C529)
- Ecco Automotive Back Up Alarms