Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 2-13/64" D
Mfr # EW2101
Zoro # G2123952
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Shape - Vehicle Lighting Square
- Voltage 12 to 24V DC
- Lamp Type LED
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2101
- Zoro # G2123952
- UPC # 758379054048
- Country of Origin Viet Nam
- Category Automotive Back Up Alarms
Dimensions
Length | 4-5/16" |
Width | 4-5/16" |
Overall Height | 4 7/8 in |
Overall Depth | 2 3/16 in |
Overall Width | 4 5/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 3/16 in, Installation Type Permanent, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 7/8 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RCM, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Tire Demount Kit (70100)
- WEATHERTECH SunShade (TS1335)
- MTD Wheel-Complete 8 X (734-2042A)
- ROADPRO Windshield Wiper Huggies, Chrome, PK2 (V-9009)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5580CA-MG)
- ECCO LED Corner Strobe, Amber (9021AA)
- ECCO Back Up Alarm, 87 to 112dB, Black, 4 In. H (SA914N)
- ECCO Flood Light, LED, 2-1/2" D (EW2441)
- ECCO Mini Lightbar, LED, Permanent, 8 Heads (5580CA)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- Ecco Automotive Electrical