Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 2-13/16" D
Mfr # EW2421
Zoro # G2124013
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lens Color Clear
- Lens Shape - Vehicle Lighting Square
- Lamp Type LED
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2421
- Zoro # G2124013
- UPC # 758379052518
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 1/2 in |
Width - Vehicle Lighting | 4 3/8 in |
Length - Vehicle Lighting | 4 3/8 in |
Width | 4-5/16" |
Length | 4-5/16" |
Overall Height | 4 3/16 in |
Overall Depth | 1 7/8 in |
Overall Width | 4 3/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 7/8 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 3/16 in, Head Shape Square, Overall Width 4 3/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 92-00 Honda Civic Front Strut Bar (SB-CV92)
- DAYCO 88-96 Fordheavy 14.6L Radiator Hose, 71509 (71509)
- DISCO Chrome Outside Mirror Bolts 6-1.00X26mm 16mm Washer PK10 (1589PK10)
- CLOYES Engine Timing Chain, 9-4205 (9-4205)
- ECCO Mini Lightbar, Amber, Permanent, 20 Heads (5590A)
- ECCO Back Up Alarm, 87dB (505)
- ECCO LED Corner Strobe, Amber (9021AA)
- ECCO Flood Light, LED, 2-13/64" D (EW2101)
- ECCO Warning Alarm, 102Db, 12-24Vdc (CT530-2LDW)
- ECCO SMART ALARM: 82-107DB, 12-24VDC (SA901N)
- ROADPRO LED Diamond Lens Double Bubble, 4x2, Lamp Type: Led (RP1375RDL)
- Ecco Automotive Back Up Alarms