Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 2-1/2" D
Mfr # EW2441
Zoro # G2124162
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lens Color Clear
- Lens Shape - Vehicle Lighting Rectangular
- Lamp Type LED
- Light Output 725 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2441
- Zoro # G2124162
- UPC # 758379057766
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 1/2 in |
Width - Vehicle Lighting | 1 3/4 in |
Length - Vehicle Lighting | 6 1/2 in |
Length | 6-5/16" |
Width | 6-5/16" |
Overall Height | 1 7/8 in |
Overall Depth | 2 1/2 in |
Overall Width | 6 5/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/2 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 1 7/8 in, Head Shape Rectangular, Overall Width 6 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41099 (41099)
- ENERPAC Xc Vented Oil Fill Service Kit (XC1VFK)
- THEXTON Antifreeze Tester, Propylene Glycol (100)
- CUSTOM ACCESSORIES Wedge, Lumbar Support, Cushion (16366)
- ECCO LED Corner Strobe, White (9031C)
- ECCO Flood Light, LED, 4-39/64" D (EW2311)
- ECCO Mini Lightbar, LED, Amber/Clear, Magnetic (5590CAC-VM)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 102dB (SA950)
- ECCO Back Up Alarm, Black, 4-1/2" H (435)
- ECCO Back Up Alarm, Black, 4-13/64" H (876N)
- ROADPRO LED Light, w/Replaceable Len, Amber, 6x2 (RP-1284A)
- Ecco Automotive Electrical