Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 2-1/2" D
Mfr # EW2321
Zoro # G2124040
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12 to 24V DC
- Lens Color Clear
- Lamp Type LED
- Light Output 2,400 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2321
- Zoro # G2124040
- UPC # 758379057742
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 1/2 in |
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 7 in |
Overall Height | 3 in |
Overall Width | 7 in |
Overall Depth | 2 1/2 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 1/2 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 in, Head Shape Rectangular, Overall Width 7 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Inflator, Pistol Grip with 0-200psi Digital Gauge (42072)
- MOOG Leaf Spring Shackle Bushing - Rear, K7308 (K7308)
- SCHUMACHER ELECTRIC 140 Watt Power Converter for Mobile Entertainment & Electronics (XI14)
- GROTE Copper Lug, 2/0 Ga, 5/16", PK2 (82-9546)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- ECCO LED Corner Strobe, White (9031C)
- ECCO Back Up Alarm, 112dB (450)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ECCO LED Corner Strobe, Amber (9022AA)
- Ecco Automotive Electrical