Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 1-45/64" D, 3-51/64" H
Mfr # EW2491
Zoro # G4883868
original price:
$39.86
24% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lens Color Clear
- Voltage 12 to 24V DC
- Lens Shape - Vehicle Lighting Oval
- Light Output 725 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2491
- Zoro # G4883868
- UPC # 758379065860
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Width - Vehicle Lighting | 3 in |
Length - Vehicle Lighting | 3 7/8 in |
Depth | 1-45/64" |
Height | 3-51/64" |
Overall Height | 3 13/16 in |
Overall Depth | 1 11/16 in |
Overall Width | 3 5/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 11/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 13/16 in, Head Shape Oval, Overall Width 3 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION W/S S/C GM 366-454 W/HEI CAP (35379)
- BALDWIN FILTERS Oil Filter Element, (P1433)
- SEA DOG Light-All Around 24-7/8", #400112-1 (400112-1)
- MARTIN TOOLS Light Dinging Spoon (1036)
- ECCO LED STT Combo Light (ED3040AW-WWG)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- ECCO Back Up Alarm, Black, 4-13/64" H (SA907N)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 107dB (SA901N)
- ECCO LED Corner Strobe, White (9022CC)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- ROADPRO LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Amber (RP-1559A)
- Ecco Automotive Back Up Alarms