Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 1-45/64" D, 3-51/64" H
Mfr # EW2481
Zoro # G4883877
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Shape - Vehicle Lighting Round
- Voltage 12 to 24V DC
- Lamp Type LED
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2481
- Zoro # G4883877
- UPC # 758379065822
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 13/16 in |
Width - Vehicle Lighting | 3 5/16 in |
Diameter - Vehicle Lighting | 3 5/16 in |
Length - Vehicle Lighting | 5 1/4 in |
Height | 3-51/64" |
Depth | 1-45/64" |
Overall Diameter | 3 5/16 in |
Overall Depth | 1 11/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 11/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 3 5/16 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRI PRI CP123 PRI-G Gas Treatment - 16 oz. (CP123)
- SPEC-D TUNING Subaru Legacy Headlights- Chrome 10-12 (2LHP-LGY10-GO)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- SKF Shaft Sleeve, Dia. 2.997 in. to 3.003 in. (99296)
- ECCO Flood Light, LED, 2-13/64" D (EW2101)
- ECCO Back Up Alarm, Drawn 0.7A, 3-7/64" H, Black (EA9724)
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5580CA-MG)
- ECCO Back Up Alarm, Black, 4-13/64" H (876N)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010R)
- ECCO Mini Lightbar, Amber, Permanent, 8 Heads (5580A)
- Ecco Automotive Electrical