Shop All Automotive Back Up Alarms
Ecco
Flood Light, LED, 1-13/16" D
Mfr # E92007-HV
Zoro # G2123103
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Square
- Lens Color Clear
- Voltage 12 to 80V DC
- Lamp Type LED
- Light Output 800 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # E92007-HV
- Zoro # G2123103
- UPC # 758379046074
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 6 1/4 in |
Width - Vehicle Lighting | 4 1/4 in |
Length - Vehicle Lighting | 1 3/4 in |
Overall Height | 4 5/16 in |
Overall Width | 4 5/16 in |
Overall Depth | 1 13/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Magnetic, Operating Voltage 12-80V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 5/16 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Lighter Plug, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, ROHS, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE 4" Smooth Center Screw-Out Deck Plate - Black (DP40-B)
- ILC Replacement For MAGLITE LR00001K (LR00001K)
- WEATHERACE Wiper, All-Weather, High Performance, 20" (WA20)
- WEATHER GUARD BULKHEAD, TRANSIT HIGH ROOF, MESH (96322-3-01)
- ECCO Flood Light, LED, 1-13/16" D (E92006)
- ECCO Mini Lightbar, LED, Amber/Clear, Permanent (5590CAC)
- ECCO Back Up Alarm, Self-Adjusting, 112dB (850N)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA7070)
- ECCO Flood Light, LED, 1-45/64" D, 3-51/64" H (EW2481)
- ECCO LED Corner Strobe, White (9021CC)
- GROTE LIGHTING BACK-UP ALARM (78113)
- Ecco Automotive Electrical