Shop All Automotive Back Up Alarms
Ecco
Flood Light, 3-21/64" Depth, 5-13/64" H
Mfr # EW2451
Zoro # G4883895
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lens Shape - Vehicle Lighting Square
- Voltage 12 to 24V DC
- Lens Color Clear
- Light Output 1,300 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2451
- Zoro # G4883895
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 9 in |
Length - Vehicle Lighting | 4 in |
Height | 5-13/64" |
Depth | 3-21/64" |
Overall Height | 5 3/16 in |
Overall Width | 4 5/16 in |
Overall Depth | 3 5/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 3 5/16 in, Installation Type Permanent, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 3/16 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- MARINCO ConnectPro Trolling Motor Plug (54634000)
- GROTE Round Convex Mirror, 8", Offset Ball-Stud (12173)
- QUICKCABLE Copper Lug, 6 Gauge, 1/4", PK50 (5951-050D)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA950)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- ECCO Back Up Alarm, Black, 2-13/16" H (SA951)
- ECCO Flood Light, LED, 1-29/32" D (E92004)
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- ECCO Back Up Alarm, Drawn 1A, 2-51/54" H, Black (530)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- Ecco Automotive Back Up Alarms