Shop All Automotive Back Up Alarms
Ecco
Flood Light, 2-13/64" Depth, 2-13/32" H
Mfr # EW2411
Zoro # G4883910
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12 to 24V DC
- Lamp Type LED
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # EW2411
- Zoro # G4883910
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 2 3/8 in |
Length - Vehicle Lighting | 4 3/8 in |
Height | 2-13/32" |
Width | 2-13/64" |
Depth | 4-13/32" |
Length | 2-31/64" |
Overall Height | 2 3/8 in |
Overall Depth | 2 3/16 in |
Overall Width | 4 3/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 3/16 in, Installation Type Permanent, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Head Shape Rectangular, Overall Width 4 3/8 in, Electrical Connection Pigtail, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, RoHS Compliant, Includes Electrical Connection Electrical Connection Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Garboard Drain, #520040-1 (520040-1)
- ECCO Mini Lightbar, LED, Amber/Clear, Permanent (5590CAC)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA2732)
- HITACHI Ignition Coil, Igc0131 (IGC0131)
- ECCO Back Up Alarm, 87dB (505)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- ECCO Flood Light, 3-21/64" Depth, 5-13/64" H (EW2451)
- ECCO Alarm BackUp, 97Db, 1224Vdc, Lead (520-2LDW)
- ECCO Flood Light, LED, 2-1/2" D (EW2441)
- ECCO Back Up Alarm, Black, 4-13/64" H (872N)
- ECCO LED STT Combo Light (ED3040AW-WWG)
- Ecco Automotive Electrical