Shop All Automotive Back Up Alarms
Ecco
Flood Light, 1-51/64" Depth, 4-19/64" H
Mfr # E92007-MG
Zoro # G4884279
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Shape - Vehicle Lighting Square
- Voltage 12 to 24V DC
- Lamp Type LED
- Light Output 750 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # E92007-MG
- Zoro # G4884279
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 4 3/8 in |
Length - Vehicle Lighting | 4 3/8 in |
Depth | 1-51/64" |
Width | 3-29/32" |
Length | 4-29/32" |
Height | 4-19/64" |
Overall Height | 4 5/16 in |
Overall Depth | 1 13/16 in |
Overall Width | 4 5/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 13/16 in, Installation Type Permanent, Mount Type Magnetic, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 5/16 in, Head Shape Square, Overall Width 4 5/16 in, Electrical Connection Lighter Plug, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards CE, R10, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 53824 (53824)
- 3M Conspicuity, Cont, 4 In, Yellow, Railcar (983-71)
- WAI GLOBAL WIPER MOTOR, WPM1062 (WPM1062)
- FUSION Straight Terminal, 1/0 ga., Black, Neg (406310N)
- ECCO Flood Light, LED, 1-13/16" D (E92006)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- ECCO Back Up Alarm, 87dB (505)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 107dB (SA901N)
- ECCO Back Up Alarm, Black, 4-1/2" H (435)
- ECCO Mini Lightbar, LED, Amber, Magnetic, 8 Heads (5580A-VM)
- VELVAC External Switch (697011)
- Ecco Automotive Back Up Alarms