Shop All Automotive Back Up Alarms
Ecco
Flash Tube, Replacement, Amber,
Mfr # R6501FT
Zoro # G8064244
original price:
$40.54
17% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Flash Tube; Helical 360 Strobe
- Color Amber
- Used For 5LNF6, 5LNG5 and 5LNG6
- Bulb Base Type 3-Pin
- Type Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # R6501FT
- Zoro # G8064244
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | Compact LED Bulb |
Lamp Type | Flash Tube; Helical 360 Strobe |
Color | Amber |
Used For | 5LNF6, 5LNG5 and 5LNG6 |
Bulb Base Type | 3-Pin |
Type | Lamp |
Shape | Odd |
Bulb Finish | Clear |
Sub-Category | Vehicle Replacement Lamps |
Bulb Primary Application | Emergency |
Watts | 20 W |
Trade Number | R6501FT |
Bulb Beam Angle | 36 Degrees |
Dimming Type | No Dimming |
Dimmable | No |
Light Color | White |
Dimming Method | No Dimming |
Description
Flash Tube, Lamp, Amber, Shape Odd, Used For 5LNF6, 5LNG5 and 5LNG6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 8-3/4 in. Long, w/Spin On Lock Brackets & Lock (27202)
- STEELCRAFT AUTOMOTIVE 09-14 F150 ELEVATION FRONT BUMPER REPLACEMENT (60-11360)
- GROCO GROCO 1-1/4"" NPT x 1-1/4" ID Stainless Steel Pipe to Hose Straight Fi (PTH-1250-S)
- GROTE Pigtail for H8/H11 Bulb (84-1081)
- ECCO Back Up Alarm, Black, 4-13/64" H (872N)
- ECCO SMART ALARM: 82 THRU 102 DB, 12 TO 24VDC (SA955)
- ECCO Back Up Alarm, Black, 2-13/16" H (SA951)
- ECCO Flood Light, LED, 2-1/2" D (EW2321)
- ECCO Flood Light, LED, 1-13/16" D (E92007)
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- ECCO Directional Split Arrow, Amber, 28" L (ED3307SA)
- Ecco Automotive Back Up Alarms