Shop All Vehicle Bulbs & Lenses
Ecco
Ecco ECCE92007 5 LEDs Worklamp Flood Light; Square
Mfr # ECCE92007
Zoro # G104019622
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ECCE92007
- Zoro # G104019622
- UPC # 758379046074
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Universal 92007 Series 4.3" Square Aluminum Housing Flood 5 LEDs Light (E92007) by ECCO. LED Worklamp featuring 5 LED flood beam, aluminum heatsink housing, acrylic lens. This product is made of high-quality materials to serve you for years to come.
Features- Five 3-watt LEDs
- High voltage and magnet option
- Aluminum heatsink housing
- Acrylic lens
- Made using the breakthrough technology
- Effective, innovative, and extremely robust
- Maximum protection and improved safety
- Shape: Square
- Voltage: 12-24 V
- LEDs: 5
- Ampere: 1.1 A
- Lumens: 750 Raw
- Lumens: 700 Effective
- Weight: 1.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Straight Lug, 4/0, 1/2", PK5 (141140-005)
- LANG TOOLS Rocker Box Cover Ratcheting Bolt Wrench (6529)
- ILC Replacement for MINIATURE LAMP 949 (949 MINIATURE LAMP)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.088" Diameter, 60 Volts (16STRBLATXL100)
- ECCO Lens, 6220 Series, Amber (R6220LA)
- ECCO LED Interior Lighting, Gray (EW0410)
- ECCO LED, Interior Light, 21.5", Corner Light (EW0801)
- ECCO Lens 12 Series, End, Clear (ER0003)
- ECCO LED, Interior Light, Circular, 5.5", White (EW0200)
- ECCO Halogen Bulb, 5100, 5800, 60 Series (R5812BH)
- LUMAPRO Miniature Lamp, 57, 3.0W, G4 1/2, 14V, PK10 (57-10PK)
- Ecco Vehicle Bulbs & Lenses