Ecco ECC7960A 12-48V LED Beacon; Amber
Mfr # ECC7960A
Zoro # G704047438
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ECC7960A
- Zoro # G704047438
- UPC # 758379034194
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Description
Universal Pulse 3 Bolt Mount Amber LED Beacon (7960A) by ECCO. 1" Pipe. 7960 Series Pulse LED beacons offer SAE Class I light output and double or quad flash operation combined with a long maintenance free service life and low amp draw, making this beacon a cost effective choice for many applications. The die-cast aluminum base is coated against corrosion, electronics are encapsulated in epoxy for dust, moisture and vibration protection while the thread-on polycarbonate lens allows easy flash mode selection without tools (via circuit board mounted microswitch). Easily replaces old rotating or strobe beacons with the latest technology so no ongoing maintenance is required.
Features- 16 3-Watt LEDs provide unrivalLED flash intensity
- Die-cast aluminum base is coated against corrosion and designed for vibration resistance and heat dissipation (permanent mount versions are epoxy filLED)
- Thread-on polycarbonate lens
- Reverse polarity, voltage spike and surge protected
- Made using the breakthrough technology
- Effective, innovative, and extremely robust
- Maximum protection and improved safety
- Color: Amber
- Voltage: 12-24 V
- Ampere: 3.7 A
- Flash Pattern: Double/Quad
- Flash Rate: 80/65 FPM
- Temperature Range: -22F to +122F
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5743-005R)
- VELVAC Gladhand Seal w/Screen, Unvrsl, PK4 (035177-1)
- TRIDENT HOSE 290V2000SS Blue Silicone "VHT" 90 Degree Elbow w/T-Bolt Clamps; 2" (290V2000SS)
- VELVAC 2020 Xg, R, Man, Man, Xprs, 102", Bk (715936)
- ECCO LED, Directional, 3 LEDs, Surface Mnt, Blue (ED3703B)
- ECCO LED Lightbar (11-024CA-E-MG-WWG)
- ECCO LED, Directional, 4 LEDs, Amber/Clear (ED3704AC)
- ECCO LED Lightbar (11-024CAC-E-MG-WWG)
- ECCO LED, Directional, 3 LEDs, Surface Mnt, Red (ED3703R)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Green (BH-360-GG)
- ABRAMS Ultra 6 LED Grill Light Head - White (Ultra 6-W)
- Ecco Emergency Vehicle Lights & Lightbars