Shop All Automotive Back Up Alarms
Ecco
Directional Split Arrow, Amber, 28" L
Mfr # ED3307SA
Zoro # G1814850
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Pattern - Vehicle Lighting Arrow Left, Arrow Right, Center Out, Emergency Wig-Wag Mode
- Voltage 12/24V DC
- Lamp Type Led
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ecco
- MFR # ED3307SA
- Zoro # G1814850
- UPC # 758379068731
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 5 in |
Width - Vehicle Lighting | 26 in |
Length - Vehicle Lighting | 38 in |
Overall Height | 22 1/2 in |
Cord Length | 18 ft |
Overall Width | 28 in |
Overall Length | 28 in |
Description
Vehicle Directional Arrow, Lighting Technology LED, Shape Double-Ended Arrow, Light Pattern Center Out, Left Arrow, Right Arrow, Wig-Wag, Number of Heads 16, Mount Type Bracket, Overall Length 28 in, Overall Height 22 1/2 in, Overall Width 28 in, Standards CE, R10, RoHS Compliant, SAE Class I, IP Rating IP67, Series ED3307 Series, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Cord Length 18 ft, Current 2.8 A, Electrical Connection Wire Leads, Features Maintenance Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- B/A PRODUCTS CO Hook w/Ring, Eye, J, 4700Lb (N711-2-L)
- SPEC-D TUNING 00-05 GMC Yukon Denali Bumper Light Black Housing (LB-DEN00JM-TM)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L1883)
- ECCO Back Up Alarm, Black, 4-1/2" H (435)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010B)
- ECCO Back Up Alarm, Black, 2" H (SA955)
- ECCO Back Up Alarm, Black, 2-13/16" H (580)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC)
- ECCO Back Up Alarm, Black, 4-13/64" H (820N)
- CYBERPOWER 5 ft. L 8 outlets PC Battery Backup Black 890 J (SE450G1)
- Ecco Automotive Electrical