Shop All Automotive Warning & Marker Lights
Ecco
Directional LED, Ultra Narrow, Amb/Red
Mfr # ED5051AR
Zoro # G8757268
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Lamp Type Led
- Color Amber, Red
- Housing Material Polycarbonate
- Mounting Grille
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED5051AR
- Zoro # G8757268
- UPC # 758379089354
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | Directional LED, Ultra Narrow, Amb/Red |
Voltage | 12 to 24VDC |
Lamp Type | Led |
Color | Amber, Red |
Housing Material | Polycarbonate |
Mounting | Grille |
Rating | 0.6A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Material | polycarbonate |
Description
Directional LED,Ultra Narrow,Amb/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7696)
- FROSTGUARD WINDSHLD CVR FROSTGUARD (52874)
- SPEC-D TUNING Lincoln Town Car Matte Black Housing 2005-2011 (2LH-TCAR03JM-EU)
- QUICKCABLE Cap-Off Tool (215920-001)
- ECCO Directional Lamp, 1-7/64" H, 1-39/64" D (ED3766AC)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- ECCO Beacon Light, Aluminum, 3-29/32" H (7160A)
- ECCO Lightbar, LED, Amber, 60" L (12-50061-ES)
- ECCO LED Directional Warrning Light (ED3802RAW-WWG)
- ECCO Beacon Light, Aluminum, 4-29/32" H (7975A)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-1/4 L (M20332Y)
- Ecco Automotive Lighting