Shop All Automotive Warning & Marker Lights
Ecco
Directional LED, Ultra Narrow, Amber
Mfr # ED5051A
Zoro # G8464038
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Lamp Type Led
- Color Amber
- Housing Material Polycarbonate
- Mounting Grille
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED5051A
- Zoro # G8464038
- UPC # 758379089309
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | Directional LED, Ultra Narrow, Amber |
Voltage | 12 to 24VDC |
Lamp Type | Led |
Color | Amber |
Housing Material | Polycarbonate |
Mounting | Grille |
Rating | 0.7A |
Material | polycarbonate |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Directional LED,Ultra Narrow,Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 28SI 200A 12V (8749N)
- CURT Custom Wiring Harness, 56016 (56016)
- ORALITE Reflective Tape, 3 in. W, Red/White (18851)
- LUMITEC Contour Anchor Light 20 Inch White Shaft White Base (101695)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Red (7945R)
- ECCO Ecco ECC3811A Surface Mount LED Warning Light; Rectangular & Amber (ECC3811A)
- ECCO Warning Light, LED, Amber/Green (ED3777AG)
- ECCO 5800 Rotating Strobe Beacon, Red, Halogen Lamp, 3BoltFlange Mount, 12 Vdc622 W, 49 A (5813R)
- ECCO Beacon, Clear, 4" H (6465C)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5550CA)
- BUYERS PRODUCTS Strobe Light, LED, 12 to 24VDC, Aluminum (8891902)
- Ecco Automotive Lighting