Shop All Tail Lights, Back Up Lights & Accessories
Ecco
Directional Led, Multi-Mount, Blue/Clear
Mfr # ED3712BC
Zoro # G9540286
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Blue, Clear
- Housing Material Aluminum
- Mounting Multi Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3712BC
- Zoro # G9540286
- UPC # 758379065440
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Details
Item | Directional Led, Multi-Mount, Blue/Clear |
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Blue, Clear |
Housing Material | Aluminum |
Mounting | Multi Mount |
Rating | 1.25A |
Operating Temp. | -22 Degrees to 122 Degrees F |
Material | polycarbonate |
Description
Directional Led,Multi-Mount,Blue/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Windshield Wiper Arm Puller (4676)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000CH)
- KC HILITES RALLY 400; 4IN RND 55W DRVG (PR) (490)
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Blk (200105-396-025)
- ECCO Directional Led, Multi-Mount, Red/Clear (ED3712RC)
- ECCO Directional Led, Mulit-Mount, Red (ED3706R)
- ECCO Directional Led, Rect, 7 Patterns, Red (3811R)
- ECCO Dir Led, 8 Patterns, Ovl Grom, 12-24Vdc, Blu (3965B)
- ECCO Led Safety Director, Amber, 35 ft. Cable (3435A)
- ECCO LED Spotlight, Wireless, Black, 2.7A (EW3010)
- RACE SPORT 4In Round Amber Led Truck Light (W/ Grommet) (Each) (RS-4-GA)
- Ecco Automotive Lighting