Shop All Automotive Warning & Marker Lights
Ecco
Directional LED, Grommet Mount, Amber/Clr
Mfr # 3861AC
Zoro # G8463898
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24VDC
- Color Amber, Clear
- Housing Material Polycarbonate
- Mounting Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # 3861AC
- Zoro # G8463898
- UPC # 758379086537
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Lamp Type | Led |
Voltage | 12 to 24VDC |
Color | Amber, Clear |
Housing Material | Polycarbonate |
Mounting | Grommet |
Item | Directional LED,Grommet Mount,Amber/Clr |
Rating | 0.4A |
Operating Temp. | -40 Degrees to 158 Degrees F |
Description
Directional LED,Grommet Mount,Amber/Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- GROCO Polyethylene Filter Basket (BP-4)
- SACHS Clutch Slave Cylinder, SH6519 (SH6519)
- FASTWAY Fastway 84-00-4000 ONESTEP Chock (84-00-4000)
- ECCO Rotating Beacon, Polycarbonate, 8-13/64" H (5816A)
- ECCO Beacon Light, Plastic, 3-29/32" H (6465A)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- ECCO LED Directional Warrning Light (ED3511R-WWG)
- ECCO Warning Light, LED, Amber/Clear (ED3744AC)
- ECCO Beacon Light, Aluminum, 3-29/32" H (6465A-MG)
- IDEAL Mdl #62 Gray-Red 20/Clam, PK20 (30-1162)
- Ecco Automotive Warning & Marker Lights