Ecco

Directional Lamp, Dual Color, Series Ed3701, Led Lamp, AmberClear, Aluminum Base, Polycarbonate


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Directional Lamp, Dual Color, Series ED3701, LED Lamp, AmberClear, Aluminum Base, Polycarbonate Lens, Rectangular Lens, 2Bolt Mount, 12 to 24 VDC08 A, 47 in Width, 12 in Depth, 12 in Height, 75120 fpm Flashes per Minute pECCO ppED3701 directional LEDs are bright and versatile warning lights that are suited to a wide variety of applications Their ultralow profile makes them easy to install virtually anywhere on a vehicle Offering wide angle optics and multiple flash patterns, including synchronization with other units for simultaneous or alternating operation ED3701 models feature 6 LEDs and are available in either single color or split color configurations 3 LEDs of each colorp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.