Shop All Automotive Warning & Marker Lights
Ecco
Directional Lamp, 1-7/64" H, 1-51/64" D
Mfr # ED3766AR
Zoro # G4884026
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1-51/64"
- Lens Color Clear
- Used For Exterior Directional Safety Lighting
- Shape Rectangular
- Post No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3766AR
- Zoro # G4884026
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Depth | 1-51/64" |
Height | 1-7/64" |
Height - Vehicle Lighting | 1 3/8 in |
Width | 6-13/32" |
Length | 6-13/32" |
Length - Vehicle Lighting | 5 3/8 in |
Width - Vehicle Lighting | 3 in |
Overall Length | 6 3/8 in |
Overall Height | 1 1/2 in |
Overall Depth | 1 3/16 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/Red, Wattage 10 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- GRAYMILLS Fire Link Assy (401-23700)
- MARINCO Hybrid Wiper Blade, 16 (32016B)
- SEA-DOG Sea-Dog 520040-1 Bronze Garboard Drain and Plug - 1/2" NPT (520040-1)
- ECCO LED Directional Warrning Light (ED3511A-WWG)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5545CA)
- ECCO Warning Light, LED, Amber/Clear (ED3744AC)
- ECCO Led Beacon, Low Profile, 12-36Vdc, Clear (7460CC)
- ECCO Beacon Light, Polypropylene, 6-45/34" H (EB7935A)
- ECCO Beacon, Red, 4" H (6465R)
- ECCO Warning Light, Red, 3-29/32" H (ED0016R)
- Ecco Automotive Warning & Marker Lights