Shop All Automotive Warning & Marker Lights
Ecco
Directional Lamp, 1-7/64" H, 1-39/64" D
Mfr # ED3766AC
Zoro # G4884041
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Vehicle Lighting 6 1/2 in
- Standards CA T13, CE, R10, R65
- Material Polycarbonate/Aluminum
- Includes Multi Mount Hardware
- Width 6-13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3766AC
- Zoro # G4884041
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 6 1/2 in |
Width | 6-13/32" |
Depth | 1-39/64" |
Length | 6-13/32" |
Height | 1-7/64" |
Height - Vehicle Lighting | 1 1/4 in |
Length - Vehicle Lighting | 1 1/2 in |
Overall Length | 6 3/8 in |
Overall Height | 1 1/2 in |
Overall Depth | 1 3/16 in |
Description
Directional Lamp, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 10 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Depth 1 3/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spark Plug (25 132 19-S)
- GROTE Primary Wire, 14 Gauge, White, 1000ft.Spool (88-7007)
- RONSTAN Series 20 Bb Block Single (RF20100)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-1/2 in. (PA3785-FN)
- ECCO LED Warning Light (ED9015AG)
- ECCO Led Beacon, 12-80Vdc, 0.5" Pipe, Red (6267R)
- ECCO Beacon Light, Amber, 5" H (7965A-HBT)
- ECCO Beacon Light, Amber, 3-7/64" H (7460A)
- ECCO Directional Lamp, 1-13/64" H, 51/64" D, LED (ED3706A)
- ECCO Warning Light, LED, Amber/Red (ED3755AR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZA)
- Ecco Automotive Lighting