Shop All Automotive Warning & Marker Lights
Ecco
Directional Lamp, 1-13/64" H, 51/64" D, LED
Mfr # ED3712AC
Zoro # G4884069
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life Lifetime LED
- Termination Type Lead Wires
- Housing Color black
- Lighting Technology - Vehicle Lighting LED
- Material Polycarbonate/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3712AC
- Zoro # G4884069
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Width - Vehicle Lighting | 1 1/2 in |
Length | 5-13/64" |
Height - Vehicle Lighting | 2 1/2 in |
Width | 5-13/64" |
Length - Vehicle Lighting | 5 in |
Depth | 51/64" |
Height | 1-13/64" |
Overall Length | 5 3/16 in |
Overall Depth | 13/16 in |
Overall Height | 1 3/16 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber/White, Wattage 11.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 13/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Type B U Lamp U6, T8, G13,4000 K (LED13BDT8/U6/840)
- ATTWOOD MARINE Attwood Kayak Hand Bilge Pump (11595-2)
- EXTREME MAX 3006.6548 BoatTector Grapnel Anchor Boats Kayaks PWC Jet Ski Paddle Boards etc.-3.5 lbs. (3006.6548)
- AUVECO 5/16-18 X 1 IND HEX SEMS 1/2 AF 7/8 WASH O.D.5, 25PK (11320)
- ECCO Beacon Light, Amber, Clear, 3-5/16" H (EB7185CAC)
- ECCO Beacon Light, Plastic, 4-29/32" H (6267A)
- ECCO Led Beacon, Low Profile, 12-36Vdc, Red (7460R)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7813A)
- ECCO Beacon Light, Plastic, 4-29/32" H (6262A)
- ECCO LED Warning Light (ED9015A)
- BUYERS PRODUCTS 6 Inch Amber Oval Recessed Strobe Light With 24 LED (SL65AO)
- Ecco Automotive Lighting