Shop All Automotive Warning & Marker Lights
Ecco
Directional Lamp, 1-13/64" H, 51/64" D, LED
Mfr # ED3706A
Zoro # G4884087
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Height - Vehicle Lighting 2 in
- Lamp Life Lifetime LED
- Number of Bulbs 6
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3706A
- Zoro # G4884087
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 2 in |
Length - Vehicle Lighting | 5 1/2 in |
Overall Depth | 13/16 in |
Overall Height | 1 3/16 in |
Overall Length | 5 3/16 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 1.6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 5 3/16 in, Overall Diameter Not Applicable, Overall Height 1 3/16 in, Overall Depth 13/16 in, IP Rating IP69K, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 1X3-9/16 Top Link Pin (21261)
- MAYHEW WELD WAKKER 2pc SEAM CUTTING (MY60005)
- TIE 4 SAFE 3/4" Weld On Lashing D-Ring w/ Cap WLL: 8,800 lbs., PK10 (FH23-34-10)
- VALTERRA Valterra T1020VP Waste Valve Cap - 3" Bayonet, Black (T1020-VP)
- ECCO Beacon, Green, 4" H (6465G-MG)
- ECCO LED Rotator Beacon, Amber, 1 Bolt/Flexi (EB7816A)
- ECCO Warning Light, LED, Amber/Red (ED3744AR)
- ECCO Warning Light, LED, Clear (ED0010C)
- ECCO Led Beacon, 12-80Vdc, 0.5" Pipe, Red (6267R)
- ECCO Warning Light, LED, Amber/Blue (ED3744AB)
- BUYERS PRODUCTS LED Strobe Light, Green, 4-3/8" (8891909)
- Ecco Automotive Lighting