Shop All Tail Lights, Back Up Lights & Accessories
Ecco
DIRECTIONAL, 6"OVAL, STTR-WCOMBO, PL3, SM, AW
Mfr # ED3080AW
Zoro # G610865041
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Includes Grommet Mount
- Overall Height 2 in
- Electrical Connection PL-3 Connector
- Includes Electrical Connection Electrical Connection Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3080AW
- Zoro # G610865041
- UPC # 758379118832
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 6 3/8 in |
Overall Depth | 1 5/16 in |
Details
Lighting Technology | LED |
Includes | Grommet Mount |
Electrical Connection | PL-3 Connector |
Includes Electrical Connection | Electrical Connection Included |
Manufacturer Warranty | 5 yr |
Lens Color | Clear |
Light Type | Turn Signal Light |
Mount Style | Surface |
Mount Type | Screw |
IP Rating | IP67, IP69K |
Standards | CA T13, DOT Compliant, R10, RoHS Compliant, SAE Class I |
Installation Type | Permanent |
Item | Reversing Combination Light |
Shape | Rectangular |
Current | 1.4 A |
Flash Pattern | Steady Burn |
Series | ED3000 Series |
Lens Material | Polycarbonate |
Description
Reversing Combination Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 6 3/8 in, Overall Depth 1 5/16 in, Current 1.4 A, Electrical Connection PL-3 Connector, Mount Type Screw, Mount Style Surface, Installation Type Permanent, IP Rating IP67, IP69K, Standards CA T13, DOT Compliant, R10, RoHS Compliant, SAE Class I, Flash Pattern Steady Burn, Includes Grommet Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-01 Acura Integra 2.5in. Inlet N1 Style Catback Exhaust, MFCAT2-INT94 (MFCAT2-INT94)
- STRONG ARM Universal Lift Support, 4482 (4482)
- GROTE Marine Terminal, Lead, Pos (82-9541)
- POWER SERVICE PWR SVC DIESEL KLEEN 12 OZ (301209)
- ECCO Directional Led, Round Grommet, Blue (3945B)
- ECCO Led Safety Director, Amber, 35 ft. Cable (3435A)
- ECCO Led Safety Director, Amber, 55 ft. Cable (3455A)
- ECCO Directional Led, Mulit-Mount, Red (ED3706R)
- ECCO Directional Led, Rect, 7 Patterns, Red (3811R)
- ECCO Directional Led, Multi-Mount, Red/Clear (ED3712RC)
- RACE SPORT Quarter Sized Marker Led Custom Light (Blue) W/ Mounting Back Bolt Pr (RS-EE-BLUE)
- Ecco Automotive Lighting