Shop All Tail Lights, Back Up Lights & Accessories
Ecco
Dir Led, 12 Patterns, Multi-Mount, Amb/Gre
Mfr # ED3712AG
Zoro # G9540128
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Housing Material Aluminum
- Mounting Multi Mount
- Rating 1.25A
- Color Amber, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ecco
- MFR # ED3712AG
- Zoro # G9540128
- UPC # 758379065426
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Details
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Multi Mount |
Item | Dir Led, 12 Patterns, Multi-Mount, Amb/Gre |
Rating | 1.25A |
Color | Amber, Green |
Voltage | 12 to 24VDC |
Material | polycarbonate |
Operating Temp. | -22 Degrees to 122 Degrees F |
Description
Dir Led,12 Patterns,Multi-Mount,Amb/Gre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- FAST FANS Wrench Extender Type 1 (FA1599055)
- SLIME CORDLESS INFLATR BLACK/GREEN (40080)
- ECCO Minibar, 22", 6 Leds, 12Vdc, 27 Ser, Amber (27-00002-E)
- ECCO Directional Led, Round Grommet, Blue (3945B)
- ECCO Minibar, 22", 4 Leds, 12Vdc, 27 Ser, Amber (27-00001-E)
- ECCO Dir Led, 7 Patterns, Ovl Grom, 12-24Vdc, Blu (3861B)
- ECCO Directional Led, Rect, 7 Patterns, Red (3811R)
- ECCO Directional Led, Rect, 7 Patterns, Blue (3811B)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-6083-01 (11-6083-01)
- Ecco Automotive Lighting